239/900-K-MB-T52BW
Description
239/900-K-MB-T52BW SPHERICAL ROLLER BRG
Part # 239/900-K-MB-T52BW
BDI # 1142265
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
293/800-E1-XL-MB
Description
293/800-E1-XL-MB X-LIFE BEARING ; SPHERICAL ROLLER NON-RETURNABLE POR
Part # 293/800-E1-XL-MB
BDI # 24858218
Features
Height - Millimeter:
230
Bore 1 - Inch:
31.496
Bore 2 - Millimeter:
965
Height - Inch:
9.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
940RXS3365
Description
940RXS3365 ; CYLINDRICAL AND NEEDLE ROLLER BEARINGS-A
Part # 940RXS3365
BDI # 1352746
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
239/900CAMKE4
Description
239/900CAMKE4 SPHERICAL ROLLER BEARING ; POR 900MM BOREX1180MM ODX206MM W 2-ROW
Part # 239/900CAMKE4
BDI # 1185067
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
920RXS3362B
Description
920RXS3362B CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD MULTI-ROW
Part # 920RXS3362B
BDI # 1352405
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
46.45
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No