Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components:
JP16049 (1) | JP16010 (1)
Basic Number:
JP16049
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
137.312
Length Thru Bore - Inch:
5.406
Other Features:
Double Row | Self Aligning | Extra Heavy Duty | Redesigned Shaft Size
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.687
Outside Diameter - Millimeter:
220.662
Bore - Millimeter:
39
Bore - Inch:
1.535
Precision Class:
Standard
Basic Number:
CR1-0868
NA4932
Description
NA4932 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4932
BDI # 19133061
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 761000N Static Load Rating; 337000N Dynamic Load Rating
Self Aligning:
No