03B415EX
Description
COP.03B415EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 4-15/16"
Part # 03B415EX
BDI # 24715162
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03B500GR
Description
COP.03B500GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 5"
Part # 03B500GR
BDI # 20518823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
67919-2
Description
67919-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # 67919-2
BDI # 1349440
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
279.4
Global Part Number GPN:
647719
Precision Class:
Standard
Basic Number:
67919
82620-2
Description
82620-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 8-12 OD
Part # 82620-2
BDI # 1351696
Features
Component:
Cup
Width - Millimeter:
43.663
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
279.4
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
82620