Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
L521949DE-902A7
Description
L521949DE-902A7 TAPERED ROLLER BEARING ; NON-RETURNABLE MULTI-ROW ASSY 4-8 OD
Part # L521949DE-902A7
BDI # 1362909
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Precision Class:
Standard
Basic Number:
L521949DE
L521949DE-902A6
Description
L521949DE-902A6 TAPERED ROLLER BEARING ; MULTI-ROW ASSY 4-8 OD
Part # L521949DE-902A6
BDI # 1362908
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Precision Class:
Standard
Basic Number:
L521949DE
M241547-90060
Description
M241547-90060 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Part # M241547-90060
BDI # 1365709
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662768
Assembly Components:
M241547 (2) | M241510CD (1) | M241547XA (1)
Basic Number:
M241547
Precision Class:
Standard