Page 1 of 6

Next

Compare
RNA 4856

COMPARE

RNA 4856

Description
RNA 4856 NEEDLE ROLLER BEARING

SKF

Part # RNA 4856

BDI # 1306257

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
NA 4856

COMPARE

NA 4856

Description
NA 4856 NEEDLE ROLLER BEARING

SKF

Part # NA 4856

BDI # 1304719

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
NU5144MAC3

COMPARE

NU5144MAC3

Description
NU5144MAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # NU5144MAC3

BDI # 1369291

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565114
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
220RU91 R3

COMPARE

220RU91 R3

Description
220RU91 R3 CYLINDRICAL ROLLER BRG ; 220MM BORE 350MM OD 98.4 WID

TIMKEN

Part # 220RU91 R3

BDI # 1316775

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456345
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
RNA4856

COMPARE

RNA4856

Description
RNA4856 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4856

BDI # 516314

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373251
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY