Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
1328-3
Description
1328-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW PRECISION
Part # 1328-3
BDI # 1310387
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
1328 #3
1380-9U013
Description
1380-9U013 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4 OD
Part # 1380-9U013
BDI # 24623675
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
56.261
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Flange Outside Diameter - Inch:
2.215
Outside Diameter - Millimeter:
52.4
Other Features:
Steel Cage
Assembly Components:
1380-6U000 (1) | 1328B-6U000 (1)
Basic Number:
1380
Precision Class:
Class 00
BR243316
Description
BR243316 NEEDLE ROLLER BEARING ; 1-1/2" ID X 2-1/16" OD X 1" W MACHINED
Part # BR243316
BDI # 513727
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
372660
Self Aligning:
No
MR243316
Description
MR243316 NEEDLE ROLLER BEARING ; NON-RETURNABLE MACHINED-RING NRB W
Part # MR243316
BDI # 1223816
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No