Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
2012U

COMPARE

2012U

Description
2012U INSERT ROLLER BEARING ; 3/4" SHAFT DIA

REXNORD

Part # 2012U

BDI # 18139810

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 30.226
Other Features: Single Set Collar

Inch - Metric: Inch
Outside Diameter - Inch: 2.376
Length Thru Bore - Millimeter: 65.278
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Request a quotation
Loading Price
QTY
2100U30

COMPARE

2100U30

Description
2100U30 INSERT ROLLER BEARING ; 1" SHAFT DIA

REXNORD

Part # 2100U30

BDI # 18139820

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 30.226
Other Features: Single Set Collar

Inch - Metric: Inch
Outside Diameter - Inch: 2.376
Length Thru Bore - Millimeter: 65.278
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Request a quotation
Loading Price
QTY
DD-52404

COMPARE

DD-52404

Description
DD-52404 ANGULAR CONTACT BALL BEARING

KOYO

Part # DD-52404

BDI # 1086366

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.376
Retainer: No
Separable: No
Other Features: Full Complement | ABEC 1 | ISO P0 Precision class
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
2100U

COMPARE

2100U

Description
2100U INSERT ROLLER BEARING ; 1" SHAFT DIA

REXNORD

Part # 2100U

BDI # 18139819

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 30.226
Inch - Metric: Inch

Outside Diameter - Inch: 2.376
Length Thru Bore - Millimeter: 65.278
Length Thru Bore - Inch: 2.57
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Request a quotation
Loading Price
QTY
2015U

COMPARE

2015U

Description
2015U INSERT ROLLER BEARING ; 15/16" SHAFT DIA

REXNORD

Part # 2015U

BDI # 18139811

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 30.226
Other Features: Single Set Collar

Inch - Metric: Inch
Outside Diameter - Inch: 2.376
Length Thru Bore - Millimeter: 65.278
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Request a quotation
Loading Price
QTY