Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2206-K-TVH-C3
Description
2206-K-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2206-K-TVH-C3
BDI # 1139122
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2206-TVH-C3
Description
2206-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2206-TVH-C3
BDI # 1139123
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2206-K-2RS-TVH-C3
Description
2206-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; DOUBLE ROW
Part # 2206-K-2RS-TVH-C3
BDI # 1139121
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing