Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
K-63 X 71 X 20

COMPARE

K-63 X 71 X 20

Description
K-63 X 71 X 20 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-63 X 71 X 20

BDI # 200606

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.795
Retainer: Yes
Separable: No
Global Part Number GPN: 371714
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
SX05A02NV1

COMPARE

SX05A02NV1

Description
SX05A02NV1 INSERT BEARING ; NON-RETURNABLE 25MM ID 71MM OD 19.8MM W

NTN

Part # SX05A02NV1

BDI # 1231001

Features

Enclosure: Open
Outer Race Width - Millimeter: 19.8
Other Features: With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.795

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
KT 637120 C3

COMPARE

KT 637120 C3

Description
KT 637120 C3 NEEDLE ROLLER CAGE ; 63MM ID X 71MM OD X 20MM W

IKO

Part # KT 637120 C3

BDI # 23285018

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.795
Retainer: Yes
Separable: No
Other Features: C3 Clearance
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
AB 40002 S05

COMPARE

AB 40002 S05

Description
NTN AB 40002 S05

NTN

Part # AB 40002 S05

BDI # 22869085

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Inch - Metric: Metric
Outside Diameter - Inch: 2.795
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY
PK50X71X44.8X2

COMPARE

PK50X71X44.8X2

Description
PK50X71X44.8X2 NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)

NTN

Part # PK50X71X44.8X2

BDI # 25266034

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.795
Retainer: Yes
Separable: No
Other Features: M-Shaped Profile | X2 Version
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY