Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 33

Next

Compare
23076 CC/W33

COMPARE

23076 CC/W33

Description
23076 CC/W33 SPHR ROLLER BRG

SKF

Part # 23076 CC/W33

BDI # 1265884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NN3076-AS-K-M-SP

COMPARE

NN3076-AS-K-M-SP

Description
FAG NN3076-AS-K-M-SP

FAG

Part # NN3076-AS-K-M-SP

BDI # 15041262

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
6076 NRM/VS003

COMPARE

6076 NRM/VS003

Description
6076 NRM/VS003 BALL BEARING ; DEEP GROOVE SINGLE ROW BRASS CAGE

SKF

Part # 6076 NRM/VS003

BDI # 23035524

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 22.047

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Request a quotation
Loading Price
QTY
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3

TIMKEN

Part # 190032280

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3

TIMKEN

Part # 190031835

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY