Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
MR1012EAHL

COMPARE

MR1012EAHL

Description
MR1012EAHL CYLINDRICAL ROLLER BEARING ; 60 MM ID X 95 MM OD X 18 MM W OPEN

NTN

Part # MR1012EAHL

BDI # 17148560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.742
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452751
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
M1012CA

COMPARE

M1012CA

Description
M1012CA BEARING OUTER RING ; 95.044 MM OD X 18 MM W

NTN

Part # M1012CA

BDI # 17147867

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.742
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 452220
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY