Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
K100X108X30-A/0-7
Description
K100X108X30-A/0-7 NEEDLE RLR CAGE ASSY
Part # K100X108X30-A/0-7
BDI # 1174172
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374009
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.252
Outside Diameter - Millimeter:
108
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
537 (1) | 532 (1)
Basic Number:
537
Precision Class:
Standard
K100X108X27-A/0-7
Description
K100X108X27-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K100X108X27-A/0-7
BDI # 1174171
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374008
Self Aligning:
No
TRU 7510845 UU
Description
TRU 7510845 UU ROLLER BEARING ; 75MM ID X 108MM OD X 45MM W CAGED
Part # TRU 7510845 UU
BDI # 23284848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 190000N Static Load Rating | 103000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No