230/750YMBW509C08C3
Description
230/750YMBW509C08C3 SPHR ROLLER BEARING ; 750MM ID 1090MM OD 250MM WD
Part # 230/750YMBW509C08C3
BDI # 1318057
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/750YMDW33W45A
Description
240/750YMDW33W45A ; POR NON RETURNABLE
Part # 240/750YMDW33W45A
BDI # 1319110
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/750YMDWEW919C6
Description
240/750YMDWEW919C6 SPHERICAL RLR BRG
Part # 240/750YMDWEW919C6
BDI # 24956976
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/670YMBW507C08C6
Description
231/670YMBW507C08C6 SPHERICAL ROLLER BRG, PRICE ON REQUEST (SMARTCATALOG)
Part # 231/670YMBW507C08C6
BDI # 26521837
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Outside Diameter - Millimeter:
1090
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
241/670KYMDW507C08C4
Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 241/670KYMDW507C08C4
BDI # 21966860
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing