150RU91C4
Description
150RU91C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 150RU91C4
BDI # 1310843
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
150RU51 OO771 R3
Description
150RU51 OO771 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 150RU51 OO771 R3
BDI # 1310841
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456302
Number of Rows of Rollers:
Single Row
150RU91 OO771 R3
Description
150RU91 OO771 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 150RU91 OO771 R3
BDI # 1310842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456303
Number of Rows of Rollers:
Single Row
RU-130
Description
RU-130 CYLINDRICAL ROLLER BEARING ; 5-29/32" BORE 9.252" OD
Part # RU-130
BDI # 24260971
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RF-130
Description
RF-130 CYLINDRICAL ROLLER BEARING ; 150MM ID 235MM OD 38MM WD
Part # RF-130
BDI # 24052768
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No