RAE60-XL-NPP
Description
RAE60-XL-NPP X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RAE60-NPP
BDI # 1176719
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
53.1
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
GRAE60-XL-NPP-B
Description
GRAE60-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE60-XL-NPP-B
BDI # 1173684
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
53.1
Outer Race Profile:
Spherical
Global Part Number GPN:
562006
Mounting Method:
Eccentric Collar
QMMC11J203ST
Description
QMMC11J203ST CARTRIDGE SPH RLR BRG ; NON-RETURNABLE ECC LOCK SOLID-BLOCK
Part # QMMC11J203ST
BDI # 756926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
79.248
Length Thru Bore - Inch:
3.12
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
5207U78
Description
5207U78 INSERT ROLLER BEARING ; 2-7/16" SHAFT DIA DBL SETSCREW LOCK
Part # 5207U78
BDI # 24120539
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
110.998
Length Thru Bore - Inch:
4.37
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.531
Length Thru Bore - Millimeter:
58.928
Length Thru Bore - Inch:
2.32
Other Features:
Double Row | Extreme Duty | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion