618/1060-MA-C4
Description
618/1060-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1060MM X 1280MM
Part # 618/1060-MA-C4
BDI # 1148978
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/800ME4
Description
231/800ME4 SPHERICAL ROLLER BEARING ; POR NON RET 800MM BOREX1280MM ODX375MM W
Part # 231/800ME4
BDI # 1184670
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP761119-904A1
Description
NP761119-904A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Part # NP761119-904A1
BDI # 1368785
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
50.25
Outside Diameter - Millimeter:
1276.35
Bore - Millimeter:
1098.55
Bore - Inch:
43.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP761119 (1) | NP630637 (1)
Basic Number:
NP761119
Precision Class:
Standard
NP407078-904A1
Description
NP407078-904A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Part # NP407078-904A1
BDI # 1368387
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
50.25
Outside Diameter - Millimeter:
1276.35
Bore - Millimeter:
1095.375
Bore - Inch:
43.125
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP407078 (1) | NP630637 (1)
Basic Number:
NP407078
Precision Class:
Standard