232/710KYMDW33W916AC3
Description
232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD
Part # 232/710KYMDW33W916AC3
BDI # 24623838
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/900YMDWEW886FC7
Description
230/900YMDWEW886FC7 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/900YMDWEW886FC7
BDI # 24716522
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C7
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP407078-904A1
Description
NP407078-904A1 TAPERED ROLLER BEARING
Part # NP407078-904A1
BDI # 1368387
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
50.25
Outside Diameter - Millimeter:
1276.35
Bore - Millimeter:
1095.375
Bore - Inch:
43.125
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP407078 (1) | NP630637 (1)
Basic Number:
NP407078
Precision Class:
Standard
NP761119-904A1
Description
NP761119-904A1 TAPERED ROLLER BEARING
Part # NP761119-904A1
BDI # 1368785
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
50.25
Outside Diameter - Millimeter:
1276.35
Bore - Millimeter:
1098.55
Bore - Inch:
43.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP761119 (1) | NP630637 (1)
Basic Number:
NP761119
Precision Class:
Standard
Features
Height - Millimeter:
315
Bore 1 - Inch:
29.528
Bore 2 - Millimeter:
929
Height - Inch:
12.402
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass