Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 602

Next

Compare
32218

COMPARE

32218

Description
32218

KBS BEARING

Part # 32218

BDI # 1476228

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Bore - Millimeter: 90

Bore - Inch: 3.543
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32218

Price Inventory : In stock
Loading Price
QTY
2218K

COMPARE

2218K

Description
2218 K

ZKL BEARINGS

Part # 2218K

BDI # 1468650

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Allowable Misalignment 4 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
32315 B/CL7C

COMPARE

32315 B/CL7C

Description
32315 B/CL7C TAPERED ROLLER BRG ; 75MM BORE 160MM OD 58X55MM WD SINGLE ROW

SKF

Part # 32315 B/CL7C

BDI # 1415795

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Bore - Millimeter: 75

Bore - Inch: 2.953
Other Features: 1 Single Cone | 1 Single Cup | 17 Degree Contact Angle | Pressed Steel Cage
Precision Class: Standard
Basic Number: 32315

Price Inventory : In stock
Loading Price
QTY
7315BW

COMPARE

7315BW

Description
NSK 7315BW

NSK

Part # 7315BW

BDI # 1187829

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NJ218EMAC3

COMPARE

NJ218EMAC3

Description
NJ218EMAC3

TIMKEN

Part # NJ218EMAC3

BDI # 1367833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663693
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY