Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
UC315-300D1

COMPARE

UC315-300D1

Description
UC315-300D1 INSERT BEARING ; 3"ID 6.2992"OD 3.2283"W

NTN

Part # UC315-300D1

BDI # 1232208

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 82
Outer Race Profile: Spherical
Global Part Number GPN: 564725
Mounting Method: Set Screw

Price Inventory : Request a quotation
Loading Price
QTY
UEL315-300D1

COMPARE

UEL315-300D1

Description
UEL315-300D1 ; POR ALL OTHER INSERTS

NTN

Part # UEL315-300D1

BDI # 17151262

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 100
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : Request a quotation
Loading Price
QTY
UC315-300D1

COMPARE

UC315-300D1

Description
UC315-300D1 INSERT BEARING MOUNTED UNIT ; SET SCREW TYPE

NSK

Part # UC315-300D1

BDI # 17761205

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 82
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Request a quotation
Loading Price
QTY
LM522510-3

COMPARE

LM522510-3

Description
LM522510-3

TIMKEN

Part # 100132138

BDI # 1364667

Features

Component: Cup
Width - Millimeter: 27
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.299

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 159.995
Other Features: Light Medium Duty
Precision Class: Class 3
Basic Number: LM522510 #3

Price Inventory : Request a quotation
Loading Price
QTY
23160CAMKDD2E4C3TF

COMPARE

23160CAMKDD2E4C3TF

Description
23160CAMKDD2E4C3TF SPHER ROLLER BEARING ; 300MM BOREX500MM ODX160MM W

NSK

Part # 23160CAMKDD2E4C3TF

BDI # 24666273

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY