QMMC22J408SET
Description
QMMC22J408SET CARTRIDGE SPH RLR BRG ; ECC LOCK SOLID-BLOCK
Part # QMMC22J408SET
BDI # 757337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
140.462
Length Thru Bore - Inch:
5.53
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion
QAMC20A315ST
Description
QAMC20A315ST CARTRIDGE SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAMC20A315ST
BDI # 754471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
116.586
Length Thru Bore - Inch:
4.59
Other Features:
Double Row | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC24000543V
Description
MMC24000543V CART RLR BRG ; POR MTO 4" SHAFT DIA CI CARTRIDGE BLOCK
Part # MMC24000543V
BDI # 24127644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
128.6
Length Thru Bore - Inch:
5.063
Other Features:
Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Height - Millimeter:
55.575
Bore 1 - Inch:
6
Bore 2 - Millimeter:
154
Height - Inch:
2.188
Bore 2 - Inch:
6.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
TAMC20K090SM
Description
TAMC20K090SM CARTRIDGE BLOCK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
Part # TAMC20K090SM
BDI # 766906
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
97.028
Length Thru Bore - Inch:
3.82
Other Features:
Double Row | Extreme Duty | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion