Page 1 of 584

Next

Compare
NN 3030 K/SPW33

COMPARE

NN 3030 K/SPW33

Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3030 K/SPW33

BDI # 1418372

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455321
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
SL014932-A-C3

COMPARE

SL014932-A-C3

Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014932-A-C3

BDI # 18315269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449561
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
T441-902A1

COMPARE

T441-902A1

Description
T441-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE

TIMKEN

Part # T441-902A1

BDI # 1373802

Features

Height - Millimeter: 55.88
Bore 1 - Inch: 4.4
Bore 2 - Millimeter: 111.76
Height - Inch: 2.2
Bore 2 - Inch: 4.4

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 8.8
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
M231649-902A5

COMPARE

M231649-902A5

Description
M231649-902A5 TAPERED ROLLER BRG ASSY ; 6" ID 8-3/4" OD DBL ROW

TIMKEN

Part # M231649-902A5

BDI # 1365519

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 152.4

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657226
Assembly Components: M231649 (2) | M231610CD (1) | M231649XB (1)
Basic Number: M231649
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
22226 EK

COMPARE

22226 EK

Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK

BDI # 1416027

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY