Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
60
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Length Thru Bore - Millimeter:
117
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.63
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Other Features:
Double Row | Double Interlock | With Set Screw | 9.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
5500U78
Description
5500U78 INSERT ROLLER BEARING ; 5" SHAFT DIA DBL SETSCREW LOCK STL
Part # 10428221
BDI # 24128510
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
90.42
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
200.152
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
56
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Length Thru Bore - Millimeter:
112
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
S1U528-TAF-500
Description
S1U528-TAF-500 TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 037649
BDI # 243121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.54
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Other Features:
Double Row | 9.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion