NJ328EM
Description
NJ328EM CYLINDRICAL ROLLER BEARING ; 140MM IDX300MM ODX62MM W 1-ROW
Part # NJ328EM
BDI # 24036961
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6326-M-C4
Description
6326-M-C4 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6326-M-C4
BDI # 1151341
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3810
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No