23144 CC/C3W33
Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID
Part # 23144 CC/C3W33
BDI # 1418165
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29436 E
Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT
Part # 29436 E
BDI # 1418300
Features
Height - Millimeter:
109
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
250
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
NU 2334 ECML/L4BC3
Description
NU 2334 ECML/L4BC3 CYLINDRICAL RLR BRG ; 170MM IDX360MM ODX120MM W SINGLE ROW
Part # NU 2334 ECML/L4BC3
BDI # 22739223
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ 334 N2MA/C3
Description
QJ 334 N2MA/C3 ANG CONTACT BALL BRG ; 170MM IDX360MM ODX72MM WID SR
Part # QJ 334 N2MA/C3
BDI # 22741752
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
421437-2
Description
421437-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14.372" OD 2-1/2" WD
Part # 421437-2
BDI # 1342582
Features
Component:
Cup
Width - Millimeter:
63.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14.372
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
365.049
Global Part Number GPN:
645931
Precision Class:
Standard
Basic Number:
421437