Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
N2860-M1-C3

COMPARE

N2860-M1-C3

Description
N2860-M1-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 300MM ID X 380MM OD

FAG

Part # N2860-M1-C3

BDI # 1161635

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL181860-E-C3

COMPARE

SL181860-E-C3

Description
SL181860-E-C3 CYLINDRICAL ROLLER BEARING ; 300MM ID X 380MM OD

INA

Part # SL181860-E-C3

BDI # 1182582

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
24148YMBW33W45AC4

COMPARE

24148YMBW33W45AC4

Description
24148YMBW33W45AC4 SPHERICAL ROLLER BRG ; NON-RETURNABLE 300-400MM OD

TIMKEN

Part # 24148YMBW33W45AC4

BDI # 1320149

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
51160

COMPARE

51160

Description
51160 THRUST BALL BEARING ; NON-RETURNABLE SINGLE ROW 300MM ID

NTN

Part # 51160

BDI # 1203428

Features

Height - Millimeter: 62
Bore 1 - Inch: 11.811
Bore 2 - Millimeter: 304
Height - Inch: 2.441
Bore 2 - Inch: 11.969

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
6860M

COMPARE

6860M

Description
6860M DEEP GROOVE BALL BEARING ; 300MM BOREX380MM ODX38MM W 1-ROW

NSK

Part # 6860M

BDI # 1187034

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 14.961

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY