Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566525
Number of Rows of Rollers:
Quadruple Row
LM255710-2
Description
LM255710-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM255710-2
BDI # 1364105
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15.352
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
389.941
Other Features:
Light Medium Duty
Global Part Number GPN:
650253
Precision Class:
Standard
Basic Number:
LM255710
240RU91 R3
Description
240RU91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 240RU91 R3
BDI # 1319918
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456349
Number of Rows of Rollers:
Single Row
240RU91 OE1284 R3
Description
240RU91 OE1284 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 240RU91 OE1284 R3
BDI # 1319917
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565128
Number of Rows of Rollers:
Single Row
240RU91R6
Description
240RU91R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 240RU91R6
BDI # 1319919
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565129
Number of Rows of Rollers:
Single Row