Page 1 of 2

Next

Compare
23056 CAC/C3W33

COMPARE

23056 CAC/C3W33

Description
23056 CAC/C3W33 SPHR ROLLER BRG

SKF

Part # 23056 CAC/C3W33

BDI # 1247243

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23056EMKW33C3

COMPARE

23056EMKW33C3

Description
23056EMKW33C3 SPHR RLR BRG ; NON-RETURNABLE 280MMX420MMX106MM

NTN

Part # 23056EMKW33C3

BDI # 1199677

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
HM252310-2

COMPARE

HM252310-2

Description
HM252310-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD

TIMKEN

Part # HM252310-2

BDI # 1358734

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 422.275
Other Features: Heavy Medium Duty
Global Part Number GPN: 647304
Precision Class: Standard
Basic Number: HM252310

Price Inventory : Available to order
Loading Price
QTY
300RX1846C5

COMPARE

300RX1846C5

Description
300RX1846C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 300RX1846C5

BDI # 21460125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23056 CACK/C3W33

COMPARE

23056 CACK/C3W33

Description
23056 CACK/C3W33 SPHERICAL ROLLER BRG

SKF

Part # 23056 CACK/C3W33

BDI # 1247245

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY