Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
435165CD-2
Description
435165CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 435165CD-2
BDI # 1342943
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
419.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
650595
Precision Class:
Standard
Basic Number:
435165CD
03B715GR
Description
COP.03B715GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 7-15/16"
Part # 03B715GR
BDI # 24715206
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
97.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
191
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
23960 CCK/C3W33
Description
23960 CCK/C3W33 SPHERICAL ROLLER BEARING
Part # 23960 CCK/C3W33
BDI # 1262141
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22340 CC/C4W33
Description
22340 CC/C4W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 22340 CC/C4W33
BDI # 1246859
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing