23160EMBW33W45AC3
Description
23160EMBW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EMBW33W45AC3
BDI # 20103117
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M263349DW-902A4
Description
M263349DW-902A4 TAPERED ROLLER BRG ASSY ; FOUR ROW 18-24 OD
Part # M263349DW-902A4
BDI # 1366046
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Bore - Millimeter:
355.6
Bore - Inch:
14
Other Features:
2 Double Cone | 2 Single Cup | 1 Double Cup | 3 Spacer | Medium Duty
Assembly Components:
M263349DW (2) | M263310D (1) | M263310 (2) | M263310EA (2) | M263349XA (1)
Basic Number:
M263349
Precision Class:
Standard
HM266410-2
Description
HM266410-20666 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # HM266410-2
BDI # 1359047
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
546.1
Other Features:
Heavy Medium Duty
Global Part Number GPN:
645714
Precision Class:
Standard
Basic Number:
HM266410
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29364 E
Description
29364 E SPHER ROLLER THRUST BRG ; 320MM BORE 1 500MM OD 109MM HGT
Part # 29364 E
BDI # 1265338
Features
Height - Millimeter:
109
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
391
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel