L 44649/610/QVK210
Description
L 44649/610/QVK210 ; CMIX-121/5
Part # L 44649/610/QVK210
BDI # 1422937
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Assembly Components:
L44649 (1) | L44610 (1)
Basic Number:
L44649
Precision Class:
Standard
6205-2RSLTN9/C3VT162
Description
6205-2RSLTN9/C3VT162 BALL BRG ; NON-RETURNABLE DEEP GROOVE SMALL
Part # 6205-2RSLTN9/C3VT162
BDI # 1256480
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Low Friction | NBR Seal | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
2205 E-2RS1TN9
Description
2205 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 18MM IR WD
Part # 2205 E-2RS1TN9
BDI # 1415162
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes