23268BL1K
Description
23268BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23268BL1K
BDI # 17141042
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23272BL1KC3
Description
23272BL1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23272BL1KC3
BDI # 17141044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SL182896-A-BR
Description
SL182896-A-BR CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD
Part # SL182896-A-BR
BDI # 19265272
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
EE241701-902A1 REPAIR
Description
EE241701-902A1 REPAIR ; TAPERED ROLLER BRG ASSY
Part # EE241701-902A1 REPAIR
BDI # 23135642
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
431.8
Bore - Inch:
17
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components:
EE241701 (2) | 242377CD (1) | X2S241701 (1)
Basic Number:
EE241701
Precision Class:
Standard
SL181896-E-TB-CN/3L
Description
SL181896-E-TB-CN/3L CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL181896-E-TB-CN/3L
BDI # 24862024
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No