Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
24172EMBW507W300C3

COMPARE

24172EMBW507W300C3

Description
24172EMBW507W300C3 SPHERICAL RLR BRG ; 360MM ID 600MM OD 243MM WD

TIMKEN

Part # 24172EMBW507W300C3

BDI # 21966658

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NU360-E-TB-M1-C3

COMPARE

NU360-E-TB-M1-C3

Description
NU360-E-TB-M1-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 300MM X 620MM X 109MM

FAG

Part # NU360-E-TB-M1-C3

BDI # 24860570

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY