T13200DW-902A1
Description
T13200DW-902A1 THRUST TAPERED RLR BRG ; NON-RETURNABLE MACHINE RACE
Part # T13200DW-902A1
BDI # 1373693
Features
Height - Millimeter:
318.491
Bore 1 - Inch:
13.237
Bore 2 - Millimeter:
336.22
Height - Inch:
12.539
Bore 2 - Inch:
13.237
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24.798
Other Features:
Single Row | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60.198
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Height - Millimeter:
66.675
Bore 1 - Inch:
20.125
Bore 2 - Millimeter:
549.275
Height - Inch:
2.625
Bore 2 - Inch:
21.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
01B1900EX
Description
01B1900EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 19" POR
Part # 01B1900EX
BDI # 24714315
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B480MEX
Description
01B480MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 480MM POR
Part # 01B480MEX
BDI # 24714365
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar