Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
655194
Housing Style:
679.45
Housing Material:
0.052
Slot to Slot Distance - Millimeter:
18.875
Assembly Components:
M272749 (2) | M272710D (1) | M272749XB (1)
Rolling Element:
26.75
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Bore - Inch:
23
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material
Assembly Components:
LL778149 (1) | LL778110 (1)
Basic Number:
LL778149
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-23276BL1K
Description
TS3-6E-23276BL1K ; POR LARGE BORE SPHERICAL BEARING
Part # TS3-6E-23276BL1K
BDI # 17150046
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing