Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 36

Next

Compare
NU10/500-N2-M1A

COMPARE

NU10/500-N2-M1A

Description
NU10/500-N2-M1A CYL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NU10/500-N2-M1A

BDI # 24860352

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
618/600-MA-C4

COMPARE

618/600-MA-C4

Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM

FAG

Part # 618/600-MA-C4

BDI # 1149009

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove | Outer Ring Guidance
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
230/500-BEA-XL-K-MB1-T52BW-C3

COMPARE

230/500-BEA-XL-K-MB1-T52BW-C3

Description
230/500-BEA-XL-K-MB1-T52BW-C3 X-LIFE BRG ; SPHERICAL ROLLER

FAG

Part # 230/500-BEA-XL-K-MB1-T52BW-C3

BDI # 24862395

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
60/500-N1-MA-C3

COMPARE

60/500-N1-MA-C3

Description
60/500-N1-MA-C3 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 500MM X 720MM

FAG

Part # 60/500-N1-MA-C3

BDI # 24584196

Features

Enclosure: Open
Outer Race Width - Millimeter: 100
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 28.346

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
TS2-230/500BL1D1#01

COMPARE

TS2-230/500BL1D1#01

Description
TS2-230/500BL1D1#01 ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # TS2-230/500BL1D1#01

BDI # 17149709

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: High Temperature upto 160 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY