230/530B
Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 230/530B
BDI # 17140445
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE649240-90082 REPAIR
Description
EE649240-90082 REPAIR ; TAPERED ROLLER BRG ASSY
Part # EE649240-90082 REPAIR
BDI # 23135654
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Outside Diameter - Millimeter:
787.4
Bore - Millimeter:
609.6
Bore - Inch:
24
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer | 1 Pack
Assembly Components:
EE649240 (2) | 649311CD (1) | X1S649240 (1) | CRT691055 (1)
Basic Number:
EE649240
Precision Class:
Standard
239/600-B-MB-H140
Description
239/600-B-MB-H140 SPHERICAL ROLLER BRG
Part # 239/600-B-MB-H140
BDI # 1142182
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Outside Diameter - Millimeter:
800
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/600 CA/C083W513
Description
239/600 CA/C083W513 SPHR ROLLER BRG
Part # 239/600 CA/C083W513
BDI # 1248076
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/600 CAK/C083W33
Description
239/600 CAK/C083W33 SPHR ROLLER BRG
Part # 239/600 CAK/C083W33
BDI # 1248082
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing