Page 1 of 12

Next

Compare
239/630-B-K-MB-C3

COMPARE

239/630-B-K-MB-C3

Description
239/630-B-K-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE

FAG

Part # 239/630-B-K-MB-C3

BDI # 1142201

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/630-B-K-MB-T52BW-C3

COMPARE

239/630-B-K-MB-T52BW-C3

Description
239/630-B-K-MB-T52BW-C3 SPHR RLR BRG

FAG

Part # 239/630-B-K-MB-T52BW-C3

BDI # 1142202

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/630CAG3MKP55W507

COMPARE

239/630CAG3MKP55W507

Description
239/630CAG3MKP55W507 SPHER ROLLER BRG ; 630MM DIA BORE 850MM OD 165MM W

NSK

Part # 239/630CAG3MKP55W507

BDI # 24666335

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/630CAMC3W509DLC

COMPARE

239/630CAMC3W509DLC

Description
239/630CAMC3W509DLC SPHERICAL RLR BRG ; 630MM BOREX850MM ODX165MM W

NSK

Part # 239/630CAMC3W509DLC

BDI # 24666336

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
292/630-E1-MB

COMPARE

292/630-E1-MB

Description
292/630-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE

FAG

Part # 292/630-E1-MB

BDI # 21854884

Features

Height - Millimeter: 132
Bore 1 - Inch: 24.803
Bore 2 - Millimeter: 723
Height - Inch: 5.197
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 33.465
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY