Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6211-2RS1NR
Description
6211-2RS1NR DEEP GROOVE BALL BRG ; 55MMX100MMX21MM SR 2 SEALS
Part # 6211-2RS1NR
BDI # 1258254
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6013-2RS1NR/C3W64
Description
6013-2RS1NR/C3W64 BALL BEARING ; 2 SEALS SNAPRING & C3 SOLID LUBE
Part # 6013-2RS1NR/C3W64
BDI # 1255387
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3318
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6013-2RSR-L038-C3
Description
6013-2RSR-L038-C3 DEEP GROOVE BALL BRG ; 65MM BORE X 100MM OD X 18MM WD 2 SEALS
Part # 6013-2RSR-L038-C3
BDI # 1148583
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3626
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No