Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 18

Next

Compare
GEZ 208 ES-2RS

COMPARE

GEZ 208 ES-2RS

Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD

SKF

Part # GEZ 208 ES-2RS

BDI # 1418395

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEZ 208 ES

COMPARE

GEZ 208 ES

Description
GEZ 208 ES SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD

SKF

Part # GEZ 208 ES

BDI # 1418394

Features

Enclosure: Open
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEZH 204 ES

COMPARE

GEZH 204 ES

Description
GEZH 204 ES SPHERICAL PLAIN BRG ; 57.15MMX100.013MMX58.877MM

SKF

Part # GEZH 204 ES

BDI # 1302510

Features

Enclosure: Open
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Larger Tilt Angle | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
3203U

COMPARE

3203U

Description
3203U INSERT ROLLER BEARING ; 2-3/16" SHAFT DIA ECCENTRIC

REXNORD

Part # 3203U

BDI # 18140343

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 42.164
Inch - Metric: Inch

Outside Diameter - Inch: 3.938
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Request a quotation
Loading Price
QTY
2204UPL

COMPARE

2204UPL

Description
2204UPL INSERT ROLLER BEARING ; 2-1/4" SHAFT DIA CONCENTRIC

REXNORD

Part # 2204UPL

BDI # 18139522

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 42.164
Other Features: Single Set Collar

Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Length Thru Bore - Millimeter: 84.328
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Request a quotation
Loading Price
QTY