Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
73.025
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
661811
Assembly Components:
29685 (2) | 29622D (1) | X1S29685 (1)
Basic Number:
29685
Precision Class:
Standard
MMRJ2J
Description
MMRJ2J CYLINDRICAL ROLLER BEARING ; POR 2" BOREX4-1/2" ODX1-1/16" W
Part # MMRJ2J
BDI # 1190993
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454114
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
372689
Self Aligning:
No
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
372690
Self Aligning:
No
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
114.3
Other Features:
Light Duty
Global Part Number GPN:
648292
Precision Class:
Standard
Basic Number:
LL116210