928RXS3304A
Description
928RXS3304A CYLINDRICAL ROLLER BRG ; 36 OD MULTI-ROW
Part # 928RXS3304A
BDI # 1352450
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
241/710-B-K30-MB
Description
241/710-B-K30-MB SPHERICAL ROLLER BRG
Part # 241/710-B-K30-MB
BDI # 1142883
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/710-B-K30-MB-C3
Description
241/710-B-K30-MB-C3 SPHERICAL ROLLER BRG ; 710MM X 1150MM X 438MM
Part # 241/710-B-K30-MB-C3
BDI # 1142884
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/710CAMK30E4
Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; POR 710MM BOREX1150MM ODX438MM W
Part # 241/710CAMK30E4
BDI # 20400594
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SL1818/950-E-TB
Description
SL1818/950-E-TB CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1818/950-E-TB
BDI # 24862000
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No