Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31.75
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
F-229678. ZKLFA
Description
F-229678. ZKLFA BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # F-229678. ZKLFA
BDI # 23941766
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
23148CAMKDD2E4C3TF
Description
23148CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 240MM BOREX400MM ODX128MM W 2-ROW
Part # 23148CAMKDD2E4C3TF
BDI # 24666261
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/500CAMP55W507
Description
239/500CAMP55W507 SPHERICAL RLR BEARING ; POR 500MM BOREX670MM ODX128MM W
Part # 239/500CAMP55W507
BDI # 24666330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
41
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75.209
Height - Inch:
1.614
Bore 2 - Inch:
2.961
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Single Row | Deep Groove
Cage Material:
Steel