MRJ2.1/2EM
Description
MRJ2.1/2EM CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W
Part # MRJ2.1/2EM
BDI # 1191099
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN:
454130
Number of Rows of Rollers:
Single Row
Features
Component:
Cup
Width - Millimeter:
31.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
XC2312D
78225R/78549DR-LC3
Description
78225R/78549DR-LC3 TAPERED ROLLER BRG ; POR 57.15MM BOREX139.7MM ODX77.788MM W
Part # 78225R/78549DR-LC3
BDI # 24666920
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Assembly Components:
78225R (1) | 78549DR (1)
Basic Number:
78225R
Precision Class:
Standard
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJ2.1/2J
Description
MRJ2.1/2J CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # MRJ2.1/2J
BDI # 1191100
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454129
Number of Rows of Rollers:
Single Row