H 913842/810/QCL7C
Description
H 913842/810/QCL7C TAPERED ROLLER BRG ; POR
Part # H 913842/810/QCL7C
BDI # 1302599
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Outside Diameter - Millimeter:
146
Bore - Millimeter:
62
Bore - Inch:
2.441
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
H913842 (1) | H913810 (1)
Basic Number:
H913842
Precision Class:
Standard
YRT80-TV-C
Description
YRT80-TV-C AXIAL/RADIAL ROLLER BEARING ; POR NON RETURNABLE 80MM ID X 146MM OD
Part # YRT80-TV-C
BDI # 19265505
Features
Height - Millimeter:
35
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
80
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
23156CAMKDD2E4C3TF
Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W
Part # 23156CAMKDD2E4C3TF
BDI # 24666270
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing