Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
M7314CAHB

COMPARE

M7314CAHB

Description
M7314CAHB BEARING OUTER RING ; 150.066 MM OD X 43 MM W

NTN

Part # M7314CAHB

BDI # 17147992

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.908
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452540
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
2307U

COMPARE

2307U

Description
2307U INSERT ROLLER BEARING ; 3-7/16" SHAFT DIA CONCENTRIC

REXNORD

Part # 2307U

BDI # 18139892

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 58.674
Inch - Metric: Inch

Outside Diameter - Inch: 5.908
Length Thru Bore - Millimeter: 111.506
Length Thru Bore - Inch: 4.39
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Request a quotation
Loading Price
QTY
MU1922DAHV

COMPARE

MU1922DAHV

Description
MU1922DAHV CYL RLR BRG ; 110MMX150.066MMX20MM

NTN

Part # MU1922DAHV

BDI # 17148297

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.908
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
W67217EAX

COMPARE

W67217EAX

Description
W67217EAX CYLINDRICAL ROLLER BEARING ; TYPE W

NTN

Part # W67217EAX

BDI # 1237812

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.908
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN: 454001
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
W61314EBX

COMPARE

W61314EBX

Description
NOT AVAILABLE IN HU

NTN

Part # W61314EBX

BDI # 1237799

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.908
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN: 453990
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY