6316-2RS1/C3
Description
6316-2RS1/C3 DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD SR 2 SEALS
Part # 6316-2RS1/C3
BDI # 1420903
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6219ZZC3
Description
6219ZZC3 DEEP GROOVE BALL BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW 2 SEALS
Part # 6219ZZC3
BDI # 1186639
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5700
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6316 2RSJEM
Description
6316 2RSJEM DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD 2-SEALS
Part # 6316 2RSJEM
BDI # 21988013
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262978
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No