3315U78
Description
3315U78 INSERT RLR BRG ; POR MTO 3-15/16" SHFT DIA ECC CAM LOCK
Part # 3315U78
BDI # 24124815
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
131.826
Length Thru Bore - Inch:
5.19
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
5400U78
Description
5400U78 INSERT ROLLER BEARING ; 4" SHAFT DIA DBL SETSCREW LOCK STL
Part # 5400U78
BDI # 24125912
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2315U78
Description
2315U78 INSERT ROLLER BEARING ; 3-15/16" SHAFT DIA SETSCREW LOCK
Part # 2315U78
BDI # 24124043
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
132.08
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar