Features
Component:
Cup
Width - Millimeter:
21.438
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
205
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
JL730612 #3
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
34
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4033
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GS150205
Description
GS150205 THRUST BEARING OUTER RING ; 150MM ID X 205MM OD X 12MM W
Part # GS150205
BDI # 514785
Features
Height - Millimeter:
12
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
0.472
Bore 2 - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
12
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
0.472
Bore 2 - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
372980
Self Aligning:
No