Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 49

Next

Compare
NU417 M

COMPARE

NU417 M

Description
NU 417 M ; NU 417 M ZKL

ZKL BEARINGS

Part # NU417 M

BDI # 1468653

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
32028 X

COMPARE

32028 X

Description
32028 X TAPERED ROLLER BRG ; 140MMX210MMX45MM

SKF

Part # 32028 X

BDI # 1419310

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Bore - Millimeter: 140

Bore - Inch: 5.512
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32028

Price Inventory : In stock
Loading Price
QTY
23028 CC/W33

COMPARE

23028 CC/W33

Description
23028 CC/W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT

SKF

Part # 23028 CC/W33

BDI # 1418140

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24028 CC/W33

COMPARE

24028 CC/W33

Description
24028 CC/W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 69MM WID SHAFT MOUNT

SKF

Part # 24028 CC/W33

BDI # 1419839

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24028 CCK30/W33

COMPARE

24028 CCK30/W33

Description
24028 CCK30/W33 SPHR ROLLER BRG

SKF

Part # 24028 CCK30/W33

BDI # 1421169

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY