NU226W
Description
NU226W CYLINDRICAL ROLLER BEARING ; 130MM BOREX230MM ODX40MM W 1-ROW
Part # NU226W
BDI # 1192409
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
30226
Description
30226 TAPERED ROLLER BEARING ; 130MM BORE 34MM CUP WD OPEN CLASS 3
Part # 30226
BDI # 1419282
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30226
22226 E/C3
Description
22226 E/C3 SPHR ROLLER BRG ; 130MMX230MMX64MM
Part # 22226 E/C3
BDI # 1416339
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
230
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648098
Precision Class:
Standard
Basic Number:
JHM534110
NJ2226W
Description
NJ2226W CYLINDRICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W 1-ROW
Part # NJ2226W
BDI # 1191771
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No